October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray

  • Zoro #: G6747517
  • Mfr #: 1801N3031A3E12B1C50P6

$133.55

Details
  • Material: Aluminum
  • Item: Step Stand
  • Closed Height: 31"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cotterman #1801N3031A3E12B1C50P6 Specifications

  • Zoro #: G6747517
  • Mfr #: 1801N3031A3E12B1C50P6
Material: Aluminum Item: Step Stand
Closed Height: 31" Number of Steps: 1
Ladder Tread: Serrated Closed Depth: 10"
Finish: Brightened Work Platform Item: Single Step Platform
Overall Height: 10" Series: Welded Assembled
Bottom Width: 31" Color: Gray
Load Capacity: 500 lb. Step Tread: Serrated
Base Depth: 16" Standards: ANSI, OSHA
Includes: Grip Strut Treads Top Step Height: 10"
Country of Origin (subject to change): United States

Description

Available in multiple configurations and styles, including round, rectangular, and square, select stools with anti slip steps, serrated steps, or rubber. Here is some additional information about Cotterman Step Stand. Material: Aluminum, Load Capacity: 500 lb., Overall Height: 10".

Technical Guides

Reviews of Cotterman #1801N3031A3E12B1C50P6