Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H
Mfr # 1AWP2460A3 A5-8 C1 P6
Zoro # G7171561
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Steel
- Platform Depth 60 in
- Platform Width 24 in
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2472A3 A10-15 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H 1AWP2460A3 A6-9 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP1936A8 A9-14 B1 C2 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AAWP1948A8 A9-14 B1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2460A3 A9-14 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2424A8 A9-14 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AAWP2460A8 A5-8 B1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2460A3 A10-15 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AAWP2472A8 A9-14 B1 P6
- BALLYMORE Personnel Lift, Yes Drive, 330 lb Load Capacity, 6 ft 8 in Max. Work Height DVML-18
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height MCOS24199
- Cotterman Adjustable Work Platforms