Skip to Main Content
customer-service Help
Cotterman

Work Platform, Adjustable Height, Steel 9 to 14 In H

Cotterman Work Platform,  Adjustable Height,  Steel 9 to 14 In H 1AAWP2424A8 A9-14 B1 P6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$795.66
  • Item: Work Platform
  • Work Platform Item: Single Step Platform
  • Platform Height: 9 in to 14 in
See full product details
This item ships free.
Total: $795.66

Cotterman #1AAWP2424A8 A9-14 B1 P6 Specifications

  • Item: Work Platform
  • Work Platform Item: Single Step Platform
  • Platform Height: 9 in to 14 in
  • Overall Height: 1 ft 2 in
  • Material: Aluminum
  • Platform Depth: 24 in
  • Color: natural
  • Platform Width: 24 in
  • Base Depth: 24 in
  • Bottom Width: 24 in
  • Load Capacity: 800 lb
  • Handrails Included: No
  • Number of Legs: 4
  • Step Depth: 24 in
  • Finish: Brightened
  • Standards: OSHA and ANSI
  • Platform Style: Quad Access
  • Step Tread: Anti-Fatigue Mat
  • Step Width: 24 in
  • Includes: Ergo Mat
  • Ladder Tread: Anti-Fatigue Mat
  • Number of Guard Rails: 0
  • Number of Steps: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Natural, Finish Brightened, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No

Reviews of Cotterman #1AAWP2424A8 A9-14 B1 P6