Cotterman
Work Platform, Adjustable Height, Steel 9 to 14 In H
Mfr # 1AWP2448A8 A9-14 B1 C2 P6
Zoro # G8673856
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Material Steel
- Platform Depth 48 in
- Color Yellow
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2460A3 A9-14 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP1936A8 A9-14 B1 C2 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2496A3 A10-15 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2436A8 A9-14 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1SAWP1924A8 A9-14 B1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H 1AWP2448A3 A6-9 B8 C1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1SAWP1936A8 A5-8 B1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1SAWP2448A8 A5-8 B1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AAWP2496A8 A5-8 B1 P6
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height WLOS959242
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2424A3 A10-15 B8 C1 P1
- Cotterman Work Platforms