Cottonelle
Pack, White, 48 PK
Mfr # 54165
Zoro # G106437844
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Pack
- Roll Length 5"
- Number of Sheets 284
- Color White
- Features Mega Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cottonelle
- MFR # 54165
- Zoro # G106437844
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 5" |
Sheet Width | 4" |
Core Size | 2" |
Details
Item | Tissues |
Toilet Paper Type | Pack |
Number of Sheets | 284 |
Color | White |
Features | Mega Roll |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Cottonelle ComfortCare two ply toilet tissue is made from fibers that are septic-safe, sewer-safe, and paraben-free. Uniquely designed with a Wavy CleanRipple Texture that removes more and is three times thicker and stronger. Cottonelle ComfortCare Bathroom Tissue is premium bathroom tissue that is exceptionally soft, designed with strength, for an effective clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- WARNER Warner 4 in. W X 10 in. L Stainless Steel Wire Brush (11469)
- NOBLES/TENNANT CELLULOSE FIBER DUST PANEL FILTER FITS (1037199AM)
- COTTONELLE Pack, 284 Sheets, White, 48 PK (54151)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- COTTONELLE Pack, 284 Sheets, White, 36 PK (54167)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC54165CT)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 48 PK (12456)
- COTTONELLE Cottonelle Ultra CleanCare Toilet Paper 12 Rolls 284 sheet (54151)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- Cottonelle Toilet Paper