Cougar Pro

10-1/4" Round Hand Ratchet

Cougar Pro 10-1/4" Round Hand Ratchet E4426
Hover or click to zoom Tap to zoom
Key Features
  • Item: Ratchet 1/2" Drive
  • Drive Size: 1/2"
  • Head Style: Round
  • Overall Length: 10-1/4"
  • Number of Geared Teeth: 45
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$36.47

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Cougar Pro #E4426 Specifications

  • Item: Ratchet 1/2" Drive
  • Drive Size: 1/2"
  • Head Style: Round
  • Overall Length: 10-1/4"
  • Number of Geared Teeth: 45
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Ratchet 1/2 In. Drive

Reviews of Cougar Pro #E4426

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.