Cougar Pro

7" Round Hand Ratchet

Cougar Pro 7" Round Hand Ratchet E3426
Hover or click to zoom Tap to zoom
  • Item: Ratchet 3/8" Dr
  • Drive Size: 3/8"
  • Head Style: Round
  • Overall Length: 7"
  • Number of Geared Teeth: 41
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$37.19
Orders over $75 ship free.

Subtotal: $37.19

Cougar Pro #E3426 Specifications

  • Item: Ratchet 3/8" Dr
  • Drive Size: 3/8"
  • Head Style: Round
  • Overall Length: 7"
  • Number of Geared Teeth: 41
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Ratchet 3/8 In. Dr

Reviews of Cougar Pro #E3426