This item is Discontinued.

Council Tool Handle, Bank Blade, 4Hole, 30 In, For 1642 70-037

Handle, Bank Blade, 4Hole, 30 In, For 1642 (Discontinued)

  • Mfr # 70-037
  • Zoro # G4774524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-037
Zoro #
G4774524
UPC #
008298700091
Country of Origin
United States

Dimensions

Overall Length
40"

Details

Material
Wood
Impact Rated
No
Item
Bank Blade Replacement Handle
Handle Type
Straight
For Use With
Mfr. Model No. 1642
For Use With Mfr. Model Number
DAB05-SSTT-2-H, PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT, PD03P-AKS-KAA, PD03P-AKS-KTT, PD03P-ALS-KAA, PD03P-ALS-KTT, PD03P-APS-0JC, PD03P-APS-0KA, PD03P-APS-0LT, PD03P-APS-0NA, PD03P-APS-PAA, PD03P-APS-PTT, PD03P-ARS-PAA
Type
4-Hole

Description

Bank Blade Replacement Handle, For Use With Mfr. Model Number 1642, Type 4-Hole, Material Wood, Handle Type Straight, Overall Length 40 In., For Use With Mfr. Model No. 1642, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.