This item is Discontinued.

Counteract Hub Pro Replacement Pads, 2" L, PK6 HBCR16

Hub Pro Replacement Pads, 2" L, PK6 (Discontinued)

  • Mfr # HBCR16
  • Zoro # G8344229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBCR16
Zoro #
G8344229
UPC #
62861700911
Country of Origin
China

Dimensions

Overall Length
2 in
Brush Head Width
2 in
Brush Head Length
1/2 in

Details

Bristle Color
Black
Chemical Resistant
No
Handle Material
Aluminum
Includes
(6) Automotive Cleaning Pad
Item
Hub Pro Replacement Pads
Bristle Material
Silcone Carbide
Compatible Manufacturer Part Number
HBCT16
Compatible with Manufacturer Model Number
HBCT16
Bristle Stiffness
Firm
Color Coded
No
Features
Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads
Handle Connection Type
Threaded
Brush Type
Brush Head
Compatible with Mfr. Model No.
HBCT16
For Use with Mfr Model Number
HBCT16

Description

Hub Pro Replacement Pads, Brush Type Brush Head, Bristle Material Silcone Carbide, Bristle Stiffness Firm, Bristle Length Not Applicable, Brush Head Length 1/2 in, Brush Head Width 2 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Aluminum, Overall Length 2 in, Color Coded No, Bristle Color Black, Compatible with Manufacturer Model Number HBCT16, Features Abrasive Cleaning Pads, Fit 1/2 in Impact Wrenches, Thread in Replaceable Pads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.