Courant
Mag:3 Essentials Wireless Magsafe Charging Pad, Natural
Mfr # CR-MAG3-ES-NT
Zoro # G014542074
product price: $149.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wireless Charging
- Color White
- Cable Length 2.02 in
- Overall Width 11.25 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Courant
- MFR # CR-MAG3-ES-NT
- Zoro # G014542074
- UPC # 810074416962
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 2.02 in |
Overall Width | 11.25 in |
Details
Features | Wireless Charging |
Color | White |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Two Way Radio (RX380)
- MAXELL Blank Media/Optical Disc, 30PK (625335)
- DELTANA Bell Button, Rectangular Rope Oil Rubbed Bronze (BBSR333U10B)
- HONEYWELL Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- COURANT Catch:3 Classic Wireless Charging Pad, Saddle (CR-C3-BR-ORB)
- COURANT Catch:1 Essentials Wireless Charging Pad, Camel (CR-C1-ES-CM)
- COURANT Catch:3 Essentials Wireless Charging Pad, Camel (CR-C3-ES-CM)
- COURANT Catch:3 Essentials Wireless Charging Pad, Charcoal (CR-C3-ES-BK)
- COURANT Mag:3 Essentials Wireless Magsafe Charging Pad, Charcoal (CR-MAG3-ES-BK)
- COURANT Mag:2 Essentials Wireless Magsafe Charging Pad, Charcoal (CR-MAG2-ES-BK)
- OVERTIME iOS Charger Set of 3, Durable 6ft USB-C Charging Cord, White (OTDCUSBCTC6WHX3)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)