customer-service Help
Coverking

Ballistic Seat Covers for 1989-1995 Plymouth Acclaim, CSCATC04-PM7002

Coverking Ballistic Seat Covers for 1989-1995 Plymouth Acclaim, CSCATC04-PM7002 CSCATC04-PM7002
Tap to zoom
Hover or click to zoom
$258.39
  • Style: Ballistic
  • For Use With: For 1989 To 1995 Plymouth Acclaim
  • Seat Position: Front
See full product details
This item ships free.

Total: $258.39

Coverking #CSCATC04-PM7002 Specifications

  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • For Use With: For 1989 To 1995 Plymouth Acclaim
  • Seat Position: Front
  • Family Code: PM7002
  • Country of Origin (subject to change): United States

Description

Seat Covers in Ballistic for 1989-1995 Plymouth Acclaim - (F), 50/50 Split Bench, W/Removable Headrest, W/2 Folding Armrests

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCATC04-PM7002