Coverking
Ballistic Seat Covers for 1996-2000 Honda Civic Coupe, CSCATC02-HD7290
- Zoro #: G5633491
- Mfr #: CSCATC02-HD7290

Tap to zoom
Hover or click to zoom
$258.39
- Style: Ballistic
- For Use With: For 1996 To 2000 Honda Civic Coupe
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $258.39
Coverking #CSCATC02-HD7290 Specifications
- Zoro #: G5633491
- Mfr #: CSCATC02-HD7290
- Style: Ballistic
- Color: A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With: For 1996 To 2000 Honda Civic Coupe
- Seat Position: Rear
- Family Code: HD7290
- Country of Origin (subject to change): United States
Description
Seat Covers in Ballistic for 1996-2000 Honda Civic Coupe - (R), DX MODEL, 60/40 Split,W/O Armrest,W/O Headrest
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Coverking #CSCATC02-HD7290
Explore more
- Coverking Velour for Seat Covers 1993-1995 Saturn SW-Series, CSCV12-SR7027 CSCV12-SR7027
- Coverking Velour for Seat Covers 2004-2010 Chevrolet Colorado, CSCV1-CH7999 CSCV1-CH7999
- Coverking Seat Covers in Neosupreme for 2000-2005 GMC Yukon XL, CSCPD36-GM7125 CSCPD36-GM7125
- Coverking Seat Covers in Neosupreme for 2007-2011 Toyota Camry, CSCKT16-TT7758 CSCKT16-TT7758
- Coverking Neosupreme Seat Covers for 1998-2002 Pontiac Firebird, CSC2RT02-PN7199 CSC2RT02-PN7199
- Coverking Seat Covers in Neosupreme for 2000-2006 Nissan Sentra, CSCMO07-NS7022 CSCMO07-NS7022
- Coverking Seat Covers in Ballistic for 2012-2020 Toyota Sequoia, CSCMC1-TT9740 CSCMC1-TT9740
- Coverking Neosupreme Seat Covers for 2019-2019 GMC Truck Sierra, CSCKT11-GM9818 CSCKT11-GM9818
- Coverking Seat Covers & Cushions