Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1978-1986 GMC Jimmy - (F), CSC2KT16-GM7279

Coverking Neosupreme Seat Covers for 1978-1986 GMC Jimmy - (F), CSC2KT16-GM7279 CSC2KT16-GM7279
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Kryptek Camo Raid With Black Sides
  • For Use With: For 1978 To 1986 GMC Jimmy
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2KT16-GM7279 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Raid With Black Sides
  • For Use With: For 1978 To 1986 GMC Jimmy
  • Seat Position: Front
  • Family Code: GM7279
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1978-1986 GMC Jimmy - (F), 50/50 highback bucket, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-15 JIMMY

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT16-GM7279