Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1983-1991 GMC S15 Jimmy, CSC2PD32-GM7277

Coverking Neosupreme Seat Covers for 1983-1991 GMC S15 Jimmy, CSC2PD32-GM7277 CSC2PD32-GM7277
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Digital Camo Urban with Black Sides
  • For Use With: For 1983 To 1991 GMC S15 Jimmy
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2PD32-GM7277 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Urban with Black Sides
  • For Use With: For 1983 To 1991 GMC S15 Jimmy
  • Seat Position: Rear
  • Family Code: GM7277
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1983-1991 GMC S15 Jimmy - (R), Solid Bench, FOR 2-DOOR MODEL ONLY

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2PD32-GM7277