This item is Discontinued.

Coverking Neosupreme Seat Covers for 19861995 Suzuki Samurai, CSCRT02SZ7004 CSCRT02SZ7004

Neosupreme Seat Covers for 19861995 Suzuki Samurai, CSCRT02SZ7004 (Discontinued)

  • Mfr # CSCRT02SZ7004
  • Zoro # G7016168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT02SZ7004
Zoro #
G7016168
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Advantage Timber Solid
Seat Position
Rear
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ7004

Description

Seat Covers in Neosupreme for 1986-1995 Suzuki Samurai - (R), Bench, w/o rubbr stoppers on fr of bottm cushion, backrst height is above bottom of rear window

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.