Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1988-1990 Jeep Wagoneer, CSC2KT17-JP7115

Coverking Neosupreme Seat Covers for 1988-1990 Jeep Wagoneer, CSC2KT17-JP7115 CSC2KT17-JP7115
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Kryptek Camo Banshee With Black Sides
  • For Use With: For 1988 To 1990 Jeep Wagoneer
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2KT17-JP7115 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Banshee With Black Sides
  • For Use With: For 1988 To 1990 Jeep Wagoneer
  • Seat Position: Front
  • Family Code: JP7115
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1988-1990 Jeep Wagoneer - (F), 50/50 bucket, w/power driver and passenger seat

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT17-JP7115