Neosupreme Seat Covers for 19881991 GMC Truck Sierra, CSCMO03GM7295

  • Mfr # CSCMO03GM7295

  • Zoro # G6886701


original price:  $299.99 , new price: $254.99 , 15 percent off
new price:  $254.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO03GM7295
Zoro #
G6886701
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand Solid
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7295

Description

Seat Covers in Neosupreme for 1988-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench w/armrest, 2-Door Model with FLUSH BODY-MOUNTED DOOR HANDLES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.