customer-service Help
Coverking

Neosupreme Seat Covers for 1994-1996 Chevrolet Impala, CSC2MO04-CH7216

Coverking Neosupreme Seat Covers for 1994-1996 Chevrolet Impala, CSC2MO04-CH7216 CSC2MO04-CH7216
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 1994 To 1996 Chevrolet Impala
  • Seat Position: Rear
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2MO04-CH7216 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Obsession with Black Sides
  • For Use With: For 1994 To 1996 Chevrolet Impala
  • Seat Position: Rear
  • Family Code: CH7216
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1994-1996 Chevrolet Impala - (R), SS Model, Solid Bench,With Armrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO04-CH7216