Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1996-1997 Infiniti I30/I35, CSC2MO12-IN7111

Coverking Neosupreme Seat Covers for 1996-1997 Infiniti I30/I35, CSC2MO12-IN7111 CSC2MO12-IN7111
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 1996 To 1997 Infiniti I30/I35
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2MO12-IN7111 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 1996 To 1997 Infiniti I30/I35
  • Seat Position: Front
  • Family Code: IN7111
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1996-1997 Infiniti I30/I35 - (F), 50/50 bucket, w/removable headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO12-IN7111