This item is Discontinued.

Coverking Neosupreme Seat Covers for 19981998 Lincoln Town Car, CSC2PD34LN7024 CSC2PD34LN7024

Neosupreme Seat Covers for 19981998 Lincoln Town Car, CSC2PD34LN7024 (Discontinued)

  • Mfr # CSC2PD34LN7024
  • Zoro # G6472694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34LN7024
Zoro #
G6472694
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1998 To 1998 Lincoln Town Car
Family Code
LN7024

Description

Seat Covers in Neosupreme for 1998-1998 Lincoln Town Car - (F), 40/20/40 bench w/adj. headrest, w/console, w/lumbar, w/o side airbag, NOT FOR 1998 EXECUTIVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.