customer-service Help
Coverking

Neosupreme Seat Covers for 1998-2000 Volvo V70 / XC70, CSC2PD38-VO7031

Coverking Neosupreme Seat Covers for 1998-2000 Volvo V70 / XC70, CSC2PD38-VO7031 CSC2PD38-VO7031
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 1998 To 2000 Volvo V70 / XC70
  • Seat Position: Front
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2PD38-VO7031 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Pink with Black Sides
  • For Use With: For 1998 To 2000 Volvo V70 / XC70
  • Seat Position: Front
  • Family Code: VO7031
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-2000 Volvo V70 / XC70 - (F), 50/50 bucket, w/manual driver seat, w/manual passenger seat, w/side airbag, NOT FOR R MODELS

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2PD38-VO7031