Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1998-2001 GMC Jimmy - (F), CSC2KT12-GM9535

Coverking Neosupreme Seat Covers for 1998-2001 GMC Jimmy - (F), CSC2KT12-GM9535 CSC2KT12-GM9535
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Kryptek Camo Yeti With Black Sides
  • For Use With: For 1998 To 2001 GMC Jimmy
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2KT12-GM9535 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Yeti With Black Sides
  • For Use With: For 1998 To 2001 GMC Jimmy
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (F), 50/50 Bucket, w/Removable Headrest & Pwr Pass, 4-DOOR ONLY

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT12-GM9535