This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982002 Chevrolet Prizm, CSC2KT07CH7161 CSC2KT07CH7161

Neosupreme Seat Covers for 19982002 Chevrolet Prizm, CSC2KT07CH7161 (Discontinued)

  • Mfr # CSC2KT07CH7161
  • Zoro # G5053532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07CH7161
Zoro #
G5053532
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Rear
For Use With
For 1998 To 2002 Chevrolet Prizm
Family Code
CH7161

Description

Seat Covers in Neosupreme for 1998-2002 Chevrolet Prizm - (R), 60/40 Split,W/Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.