customer-service Help
Coverking

Neosupreme Seat Covers for 1998-2004 Nissan Frontier, CSC2MO05-NS7135

Coverking Neosupreme Seat Covers for 1998-2004 Nissan Frontier, CSC2MO05-NS7135 CSC2MO05-NS7135
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 1998 To 2004 Nissan Frontier
  • Seat Position: Front
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2MO05-NS7135 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Duck Blind with Black Sides
  • For Use With: For 1998 To 2004 Nissan Frontier
  • Seat Position: Front
  • Family Code: NS7135
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-2004 Nissan Frontier - (F), 50/50 bucket w/removable headrest, w/o 2 turning knobs on driver seat bottom, w/o driver lumbar

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO05-NS7135