Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1999-1999 Volkswagen Golf, CSC2KT13-VW7078

Coverking Neosupreme Seat Covers for 1999-1999 Volkswagen Golf, CSC2KT13-VW7078 CSC2KT13-VW7078
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Kryptek Camo Altitude With Black Sides
  • For Use With: For 1999 To 1999 Volkswagen Golf / GTI / Golf R
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2KT13-VW7078 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Altitude With Black Sides
  • For Use With: For 1999 To 1999 Volkswagen Golf / GTI / Golf R
  • Seat Position: Front
  • Family Code: VW7078
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1999-1999 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, 4-DOOR WOLFSBURG EDITION, 50/50 bucket w/adjustable headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT13-VW7078