Skip to Main Content
customer-service Help
Coverking

Neosupreme Seat Covers for 1999-1999 Volkswagen Jetta, CSC2KT13-VW7121

Coverking Neosupreme Seat Covers for 1999-1999 Volkswagen Jetta, CSC2KT13-VW7121 CSC2KT13-VW7121
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Kryptek Camo Altitude With Black Sides
  • For Use With: For 1999 To 1999 Volkswagen Jetta / GLI
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2KT13-VW7121 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Altitude With Black Sides
  • For Use With: For 1999 To 1999 Volkswagen Jetta / GLI
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1999-1999 Volkswagen Jetta / GLI - (F), 4th Gen, 50/50 Bucket with standard side airbag, not for power seat

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT13-VW7121