This item is Discontinued.

Coverking Neosupreme Seat Covers for 19991999 Volkswagen Jetta, CSCKT09VW7121 CSCKT09VW7121

Neosupreme Seat Covers for 19991999 Volkswagen Jetta, CSCKT09VW7121 (Discontinued)

  • Mfr # CSCKT09VW7121
  • Zoro # G6756888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09VW7121
Zoro #
G6756888
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Jetta / GLI
Family Code
VW7121

Description

Seat Covers in Neosupreme for 1999-1999 Volkswagen Jetta / GLI - (F), 4th Gen, 50/50 Bucket with standard side airbag, not for power seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.