customer-service Help
Coverking

Neosupreme Seat Covers for 2001-2004 Volvo V70 / XC70, CSC2RT08-VO7084

Coverking Neosupreme Seat Covers for 2001-2004 Volvo V70 / XC70, CSC2RT08-VO7084 CSC2RT08-VO7084
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 2001 To 2004 Volvo V70 / XC70
  • Seat Position: Front
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2RT08-VO7084 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree Max-1 with Black Sides
  • For Use With: For 2001 To 2004 Volvo V70 / XC70
  • Seat Position: Front
  • Family Code: VO7084
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2004 Volvo V70 / XC70 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, (NOT FOR R MODEL OR T5 MODEL)

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2RT08-VO7084