customer-service Help
Coverking

Neosupreme Seat Covers for 2001-2006 Hyundai Elantra, CSC2KT11-HI7007

Coverking Neosupreme Seat Covers for 2001-2006 Hyundai Elantra, CSC2KT11-HI7007 CSC2KT11-HI7007
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 2001 To 2006 Hyundai Elantra Sedan
  • Seat Position: Rear
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2KT11-HI7007 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Inferno With Black Sides
  • For Use With: For 2001 To 2006 Hyundai Elantra Sedan
  • Seat Position: Rear
  • Family Code: HI7007
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2001-2006 Hyundai Elantra Sedan - (R), 60/40 w/2 removable hdrst..REMOVE BOTTOM w/10mm SOCKET, SPECIAL SEWING INSTRUCTION - PRODUCTION

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT11-HI7007