This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012001 Volkswagen Golf, CSC2PD36VW9359 CSC2PD36VW9359

Neosupreme Seat Covers for 20012001 Volkswagen Golf, CSC2PD36VW9359 (Discontinued)

  • Mfr # CSC2PD36VW9359
  • Zoro # G6541093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36VW9359
Zoro #
G6541093
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 2001 To 2001 Volkswagen Golf / GTI / Golf R
Family Code
VW9359

Description

Seat Covers in Neosupreme for 2001-2001 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bukt sport seat, w/rmvbl hdrst, w/side airbag, w/lumbar knog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.