customer-service Help
Coverking

Neosupreme Seat Covers for 2003-2004 Toyota Matrix, CSC2KT12-TT7484

Coverking Neosupreme Seat Covers for 2003-2004 Toyota Matrix, CSC2KT12-TT7484 CSC2KT12-TT7484
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 2003 To 2004 Toyota Matrix
  • Seat Position: Front
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2KT12-TT7484 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Yeti With Black Sides
  • For Use With: For 2003 To 2004 Toyota Matrix
  • Seat Position: Front
  • Family Code: TT7484
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2004 Toyota Matrix - (F), BASE MODEL, 50/50 Bukt w/removable headrest, w/side airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT12-TT7484