Neosupreme Seat Covers for 20052006 Isuzu Ascender, CSCRT05IS7080

  • Mfr # CSCRT05IS7080

  • Zoro # G7011983


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT05IS7080
Zoro #
G7011983
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA Solid
Seat Position
Rear
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7080

Description

Seat Covers in Neosupreme for 2005-2006 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.