Neosupreme Seat Covers for 20062009 Subaru Tribeca, CSC2KT10SU7124

  • Mfr # CSC2KT10SU7124

  • Zoro # G5138433


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Subaru Tribeca
Family Code
SU7124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10SU7124
Zoro #
G5138433
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
Seat Position
Front
For Use With
For 2006 To 2009 Subaru Tribeca
Family Code
SU7124

Description

Seat Covers in Neosupreme for 2006-2009 Subaru Tribeca - (F), 50/50 bucket, w/removable headrest, w/dr manual lumbar, w/pass manual lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.