customer-service Help
Coverking

Seat Covers in Alcantara for 2001-2004 Nissan Pathfinder, CSCAT3-NS7182

Coverking Seat Covers in Alcantara for 2001-2004 Nissan Pathfinder, CSCAT3-NS7182 CSCAT3-NS7182
Tap to zoom
Hover or click to zoom
$239.99
  • Style: Alcantara
  • For Use With: For 2001 To 2004 Nissan Pathfinder
  • Seat Position: Front
See full product details
This item ships free.

Total: $239.99

Coverking #CSCAT3-NS7182 Specifications

  • Style: Alcantara
  • Color: Gray
  • For Use With: For 2001 To 2004 Nissan Pathfinder
  • Seat Position: Front
  • Family Code: NS7182
  • Country of Origin (subject to change): United States

Description

Seat Covers in Alcantara for 2001-2004 Nissan Pathfinder - (F), LE MODEL, 50/50 Power Buckets, W/Lumbar, W/Side Airbag, NOT FOR ARMADA

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCAT3-NS7182