Seat Covers in Alcantara for 20082012 Lexus LX SUV, CSCAT0LX7088

  • Mfr # CSCAT0LX7088

  • Zoro # G5461258


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0LX7088
Zoro #
G5461258
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Front
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7088

Description

Seat Covers in Alcantara for 2008-2012 Lexus LX S.U.V. - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.