Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 1985-1994 GMC Safari Short, CSCMC3-GM7193

Coverking Seat Covers in Ballistic for 1985-1994 GMC Safari Short, CSCMC3-GM7193 CSCMC3-GM7193
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
  • Style: Cordura/Ballistic
  • Color: Ballistic Multi-cam Arid
  • For Use With: For 1985 To 1994 GMC Safari Short Length Minivan
See full product details
This item ships free.
Total: $239.99

Coverking #CSCMC3-GM7193 Specifications

  • Style: Cordura/Ballistic
  • Color: Ballistic Multi-cam Arid
  • For Use With: For 1985 To 1994 GMC Safari Short Length Minivan
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 1985-1994 GMC Safari Short Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMC3-GM7193