customer-service Help
Coverking

Seat Covers in Ballistic for 1990-1995 GMC Safari, CSCATC02-GM7135

Coverking Seat Covers in Ballistic for 1990-1995 GMC Safari, CSCATC02-GM7135 CSCATC02-GM7135
Tap to zoom
Hover or click to zoom
$258.39
  • Style: Ballistic
  • For Use With: For 1990 To 1995 GMC Safari Extended Length Minivan
  • Seat Position: Middle
See full product details
This item ships free.

Total: $258.39

Coverking #CSCATC02-GM7135 Specifications

  • Style: Ballistic
  • Color: A-TACS FG (FOLIAGE/GREEN) Solid
  • For Use With: For 1990 To 1995 GMC Safari Extended Length Minivan
  • Seat Position: Middle
  • Family Code: GM7135
  • Country of Origin (subject to change): United States

Description

Seat Covers in Ballistic for 1990-1995 GMC Safari Extended Length Minivan - (M), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCATC02-GM7135