customer-service Help
Coverking

Seat Covers in Ballistic for 1991-1994 Ford Explorer, CSCATC01-FD7119

Coverking Seat Covers in Ballistic for 1991-1994 Ford Explorer, CSCATC01-FD7119 CSCATC01-FD7119
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $271.99

Coverking #CSCATC01-FD7119 Specifications

  • Style: Ballistic
  • Color: A-TACS AU (ARID/URBAN) Solid
  • For Use With: For 1991 To 1994 Ford Explorer 4-door S.U.V.
  • Seat Position: Rear
  • Family Code: FD7119
  • Country of Origin (subject to change): United States

Description

Seat Covers in Ballistic for 1991-1994 Ford Explorer 4-door S.U.V. - (R), 60/40 Split Bench Seat

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCATC01-FD7119