Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 1993-1994 GMC C6000, CSCMC1-GM7308

Coverking Seat Covers in Ballistic for 1993-1994 GMC C6000, CSCMC1-GM7308 CSCMC1-GM7308
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
  • Style: Ballistic
  • Color: Camo Multi-Cam Classic
  • For Use With: For 1993 To 1994 GMC C6000, Version R
See full product details
This item ships free.
Total: $239.99

Coverking #CSCMC1-GM7308 Specifications

  • Style: Ballistic
  • Color: Camo Multi-Cam Classic
  • For Use With: For 1993 To 1994 GMC C6000, Version R
  • Seat Position: Front
  • Family Code: GM7308
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 1993-1994 GMC C6000, Version R - (F), Solid Bench w/2 removable see-through headrests

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMC1-GM7308