Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 1995-1999 GMC Yukon - (F), CSCATC04-GM7385

Coverking Seat Covers in Ballistic for 1995-1999 GMC Yukon - (F), CSCATC04-GM7385 CSCATC04-GM7385
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.99
Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • For Use With: For 1995 To 1999 GMC Yukon
See full product details
This item ships free.
Total: $271.99

Coverking #CSCATC04-GM7385 Specifications

  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • For Use With: For 1995 To 1999 GMC Yukon
  • Seat Position: Front
  • Family Code: GM7385
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 1995-1999 GMC Yukon - (F), 4-DOOR, 50/50 manual bukt, w/remov hdrst, w/o pwr lumbar

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCATC04-GM7385