Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 1996-2000 Chevrolet Express, CSCMC2-CH7406

Coverking Seat Covers in Ballistic for 1996-2000 Chevrolet Express, CSCMC2-CH7406 CSCMC2-CH7406
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
  • Style: Ballistic
  • Color: Camo Multi-Cam Classic Black
  • For Use With: For 1996 To 2000 Chevrolet Express 1500/2500/3500
See full product details
This item ships free.
Total: $239.99

Coverking #CSCMC2-CH7406 Specifications

  • Style: Ballistic
  • Color: Camo Multi-Cam Classic Black
  • For Use With: For 1996 To 2000 Chevrolet Express 1500/2500/3500
  • Seat Position: Front
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 1996-2000 Chevrolet Express 1500/2500/3500 - (F), 50/50 highback bckt w/built-in hdrst, w/1 armrst per st, CARGO MODEL-Full Size Van-Not Cutaway

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMC2-CH7406