Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 1996-2000 GMC Savana, CSCMC3-GM7270

Coverking Seat Covers in Ballistic for 1996-2000 GMC Savana, CSCMC3-GM7270 CSCMC3-GM7270
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
Color: Ballistic Multi-cam Arid
  • Style: Cordura/Ballistic
  • Color: Ballistic Multi-cam Arid
  • For Use With: For 1996 To 2000 GMC Savana 1500/2500/3500
See full product details
This item ships free.
Total: $239.99

Coverking #CSCMC3-GM7270 Specifications

  • Style: Cordura/Ballistic
  • Color: Ballistic Multi-cam Arid
  • For Use With: For 1996 To 2000 GMC Savana 1500/2500/3500
  • Seat Position: Front
  • Family Code: GM7270
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 1996-2000 GMC Savana 1500/2500/3500 - (F), 50/50 highback bucket w/built-in headrest, w/1 armrest per seat, Not for Cut-away models

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMC3-GM7270