customer-service Help
Coverking

Seat Covers in Ballistic for 1996-2005 Chevrolet Astro, CSCMC2-CH7674

Coverking Seat Covers in Ballistic for 1996-2005 Chevrolet Astro, CSCMC2-CH7674 CSCMC2-CH7674
Tap to zoom
Hover or click to zoom
$227.99
  • Style: Ballistic
  • For Use With: For 1996 To 2005 Chevrolet Astro Extended Length Minivan
  • Seat Position: Front
See full product details
This item ships free.

Total: $227.99

Coverking #CSCMC2-CH7674 Specifications

  • Style: Ballistic
  • Color: Camo Multi-Cam Classic Black
  • For Use With: For 1996 To 2005 Chevrolet Astro Extended Length Minivan
  • Seat Position: Front
  • Family Code: CH7674
  • Country of Origin (subject to change): United States

Description

Seat Covers in Ballistic for 1996-2005 Chevrolet Astro Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/2 armrests per seat, W/Lumbar Knob for driver

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMC2-CH7674