Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 1999-2003 Mazda Protege, CSCATC04-MA7027

Coverking Seat Covers in Ballistic for 1999-2003 Mazda Protege, CSCATC04-MA7027 CSCATC04-MA7027
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.99
Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • For Use With: For 1999 To 2003 Mazda Protege Sedan
See full product details
This item ships free.
Total: $271.99

Coverking #CSCATC04-MA7027 Specifications

  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • For Use With: For 1999 To 2003 Mazda Protege Sedan
  • Seat Position: Front
  • Family Code: MA7027
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 1999-2003 Mazda Protege Sedan - (F), 50/50 bukt w/rmvbl hdrest,w/side airbag,w/2 knobs on driver seat bottom,ES ONLY

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCATC04-MA7027