Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 2001-2001 Nissan Pathfinder, CSC1E4-NS7053

Coverking Seat Covers in Ballistic for 2001-2001 Nissan Pathfinder, CSC1E4-NS7053 CSC1E4-NS7053
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$151.99
Color: Charcoal
  • Style: Ballistic
  • Color: Charcoal
  • For Use With: For 2001 To 2001 Nissan Pathfinder
See full product details
This item ships free.
Total: $151.99

Coverking #CSC1E4-NS7053 Specifications

  • Style: Ballistic
  • Color: Charcoal
  • For Use With: For 2001 To 2001 Nissan Pathfinder
  • Seat Position: Front
  • Family Code: NS7053
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 2001-2001 Nissan Pathfinder - (F), XE, 50/50 Manual Buckets,W/O Side Airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC1E4-NS7053