customer-service Help
Coverking

Seat Covers in Ballistic for 2001-2003 Isuzu Rodeo Sport, CSCMC2-IS7032

Coverking Seat Covers in Ballistic for 2001-2003 Isuzu Rodeo Sport, CSCMC2-IS7032 CSCMC2-IS7032
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $239.99

Coverking #CSCMC2-IS7032 Specifications

  • Style: Ballistic
  • Color: Camo Multi-Cam Classic Black
  • For Use With: For 2001 To 2003 Isuzu Rodeo Sport 2 door
  • Seat Position: Front
  • Family Code: IS7032
  • Country of Origin (subject to change): United States

Description

Seat Covers in Ballistic for 2001-2003 Isuzu Rodeo Sport 2 door - (F), 50/50 Bucket, W/Removable Headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMC2-IS7032