Skip to Main Content
customer-service Help
Coverking

Seat Covers in Ballistic for 2003-2005 Chevrolet, CSCATC04-CH7040

Coverking Seat Covers in Ballistic for 2003-2005 Chevrolet, CSCATC04-CH7040 CSCATC04-CH7040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.99
  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • Seat Position: Front
See full product details
This item ships free.
Total: $271.99

Coverking #CSCATC04-CH7040 Specifications

  • Style: Ballistic
  • Color: A-TACS LE-X (LAW ENCEMENT) Solid
  • Seat Position: Front
  • Family Code: CH7040
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Ballistic for 2003-2005 Chevrolet Suburban - (F), LS MODEL, 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCATC04-CH7040