Skip to Main Content
customer-service Help
Coverking

Seat Covers in Gen. Leather for 1986-1989 Mazda RX-7, CSC1L5-MA9378

Coverking Seat Covers in Gen. Leather for 1986-1989 Mazda RX-7, CSC1L5-MA9378 CSC1L5-MA9378
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$359.99
  • Style: Leather
  • Color: Leather Beige
  • For Use With: For 1986 To 1989 Mazda RX-7
See full product details
This item ships free.
Total: $359.99

Coverking #CSC1L5-MA9378 Specifications

  • Style: Leather
  • Color: Leather Beige
  • For Use With: For 1986 To 1989 Mazda RX-7
  • Seat Position: Front
  • Family Code: MA9378
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Gen. Leather for 1986-1989 Mazda RX-7 - (F), 50/50 bucket, w/built-in headrest

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC1L5-MA9378