customer-service Help
Coverking

Seat Covers in Gen. Leather for 1998-2003 Mazda B-Series, CSC1L3-MA7046

Coverking Seat Covers in Gen. Leather for 1998-2003 Mazda B-Series, CSC1L3-MA7046 CSC1L3-MA7046
Tap to zoom
Hover or click to zoom
$359.99
  • Style: Leather
  • For Use With: For 1998 To 2003 Mazda B-Series Truck
  • Seat Position: Front
See full product details
This item ships free.

Total: $359.99

Coverking #CSC1L3-MA7046 Specifications

  • Style: Leather
  • Color: Leather Gray
  • For Use With: For 1998 To 2003 Mazda B-Series Truck
  • Seat Position: Front
  • Family Code: MA7046
  • Country of Origin (subject to change): United States

Description

Seat Covers in Gen. Leather for 1998-2003 Mazda B-Series Truck - (F), 60/40 bench w/built-in headrest, w/console, w/cup holder

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC1L3-MA7046