Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 1984-1996 Jeep Cherokee, CSCQ17-JP9396

Coverking Seat Covers in Leatherette for 1984-1996 Jeep Cherokee, CSCQ17-JP9396 CSCQ17-JP9396
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$251.99
  • Style: Premium
  • Color: Leatherette Red with Black sides
  • For Use With: For 1984 To 1996 Jeep Cherokee
See full product details
This item ships free.
Total: $251.99

Coverking #CSCQ17-JP9396 Specifications

  • Style: Premium
  • Color: Leatherette Red with Black sides
  • For Use With: For 1984 To 1996 Jeep Cherokee
  • Seat Position: Front
  • Family Code: JP9396
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 1984-1996 Jeep Cherokee - (F), 50/50, w/remov hdrst, w/lever, w/o pwr, w/metal betwn back/botm, 4dr Base/Pioneer/SE/Sport

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ17-JP9396